3/4 in. Padlock
3/4 in. Padlock
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Steel
- Horizontal Clearance:
- 0.63
- Material:
- Laminated Steel
- Shackle Diameter:
- 0.28
- UPC:
- 071649316104
- Vertical Clearance:
- 0.75
- Width:
- 1-9/16 in