This product requires certification to purchase.

5-3/4 in. Do Not Operate Safety Tag

Master Lock

5-3/4 in. Do Not Operate Safety Tag

  • Fast #
  • Part #M497A
  • Item #4710105
  • Manufacturer Part #M497A
3.5 out of 5 Customer Rating
Brand image
Master Lock

5-3/4 in. Do Not Operate Safety Tag

  • Fast #
  • Part #M497A
  • Item #4710105
  • Manufacturer Part #M497A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Twelve tags per pack
  • Tough laminated tag
  • Metal grommet
  • 5-3/4in (146mm) high x 3-1/8in (79mm) wide heavy duty English safety tags
  • 7/16in (11mm) diameter brass grommet accepts all safety padlocks
  • Complies with OSHA lockout tagout standard
  • Durable polyester laminate resists water, grease and extreme temperatures
  • Heavy duty construction withstands over 50 lbs. (23kg) of pullout force (meets OSHA requirement)
  • Customize with name, department, expected completion
  • Requires Certification

Documents

Dimensions & Measurements
Length
5-3/4 in
Size
5-3/4 in x 3-1/8 in
Weight
0.25 lb
Width
3-1/8 in
Characteristics & Features
Color Finish Name
White
Letter Color
Black/Red/White
Lettering
Do Not Operate
Material
Plastic
Material Type
Polyester
Number of Faces
2
Warranty & Product Information
ADA Compliant
No
Product Type
Tag