1-9/16 in. Stainless Steel Keyed Padlock for Residential Gates and Fences in Blue
Master Lock® 1-9/16 in. Stainless Steel Keyed Padlock for Residential Gates and Fences in Blue
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blue Weather Resistant Thermoplastic Shell Provides Outdoor Protection Against Moisture, Dirt & Grime
Specifications
- Brand Model Compatibility:
- Residential Gates and Fences
- Collection:
- Master Lock®
- Color Finish Name:
- Blue
- Horizontal Clearance:
- 0.5
- Material:
- Stainless Steel
- UPC:
- 071649050381
- Width:
- 1-9/16 in