This product requires certification to purchase.

11 oz. Aerosol Can Lubricant with PTFE

Master Lock

Master Lock® 11 oz. Aerosol Can Lubricant with PTFE

  • Fast #
  • Part #M2311
  • Item #5089283
  • Manufacturer Part #2311
5 out of 5 Customer Rating
Brand image
Master Lock

Master Lock® 11 oz. Aerosol Can Lubricant with PTFE

  • Fast #
  • Part #M2311
  • Item #5089283
  • Manufacturer Part #2311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal lubricant for all lock applications
  • The PTFE formulation cleans the lock components while lubricating and leaves behind a protective shield against dust, dirt, salt, moisture and other corrosive materials
  • This unique formulation is excellent for locks used within a wide temperature range and will help deice pre-lubricated locks
  • Keep your locks operating like new in any environment
  • Non-toxic and biodegradable
  • Helps de-ice pre-lubricated locks
  • Requires Certification

Specifications

Collection:
Master Lock®
Material:
Aerosol
Material Type:
PTFE
Size:
11 oz
UPC:
071649154430