This product requires certification to purchase.

2-1/8 x 3/4 in. Shrouded Laminated Steel Padlock

Master Lock

Pro Series® 2-1/8 x 3/4 in. Shrouded Laminated Steel Padlock

  • Fast #
  • Part #M6321
  • Item #5094055
  • Manufacturer Part #6321
4.5 out of 5 Customer Rating
Brand image
Master Lock

Pro Series® 2-1/8 x 3/4 in. Shrouded Laminated Steel Padlock

  • Fast #
  • Part #M6321
  • Item #5094055
  • Manufacturer Part #6321
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • For added security the solid iron shroud option is the greatest security against bolt cutters
  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • Heavy steel bodies withstand physical attacks
  • Proprietary rust proofing for longer life
  • Shrouded option is the greatest security against bolt cutters
  • Requires Certification

Documents


Specifications

Application:
Security Gates, Fence, Towing Trailers, Truck Doors
Chuck Type:
Keyed
Collection:
Pro Series®
Color Finish Name:
Black
Horizontal Clearance:
0.875
Material:
Laminated Steel, Iron
Shackle Diameter:
5/16
Vertical Clearance:
0.75
Width:
2-1/8