This product requires certification to purchase.

Resettable Combination Brass Padlock with 2-1/4 in. Shackle Height

Master Lock

Resettable Combination Brass Padlock with 2-1/4 in. Shackle Height

  • Fast #
  • Part #M175LH
  • Item #986678
  • Manufacturer Part #175LH
5 out of 5 Customer Rating
Brand image
Master Lock

Resettable Combination Brass Padlock with 2-1/4 in. Shackle Height

  • Fast #
  • Part #M175LH
  • Item #986678
  • Manufacturer Part #175LH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Hardened steel shackle for cut resistance
  • Solid brass case for strength and weather ability
  • Set-your-own four digit combination for convenience and security
  • These combination locks offer over 10,000 combinations that can be reset anytime
  • Set-your-own 4-digit combination for convenience and security
  • Requires Certification

Specifications

Application:
Security Gates, Fence, Storage Unit, Manufacturing Environments, Utility Meters, Substations, Cable Boxes
Brand Model Compatibility:
Master Lock®
Horizontal Clearance:
1
Material:
Brass, Hardened Steel
Shackle Diameter:
5/16
UPC:
071649395659
Vertical Clearance:
2.25
Width:
2