Steel Lockout
Steel Lockout
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 3/16 in (4.7 mm) diameter cable shackle allows safety padlock to properly lock all types of circuit breaker lockout devices
- Flexible cable allows the compact lock body to be positioned so most panel doors can be closed
- Fits the tight space constraints within circuit breaker shutoff boxes
- OSHA 1910.147
- Circuit breaker compact padlock
- Keyed different
- 1-1/8 in W x 3/4 in D (28 mm x 19 mm) steel body, 5 in (127 mm) flexible steel cable
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 1-1/8
- Product Type:
- Lockout
- Shackle Diameter:
- 3/8
- Width:
- 3/4