This product requires certification to purchase.

2 x 17 in. Polymer Octave Meter (Less Module)

You last purchased this on
 
Master Meter

Octave® 2 x 17 in. Polymer Octave Meter (Less Module)

Brand image
You last purchased this on
 
Master Meter

Octave® 2 x 17 in. Polymer Octave Meter (Less Module)

  • Fast #
  • Part #MO318F1D09
  • Item #7665147
  • Manufacturer Part #O318-F1-D09
3.3 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Grade 316 stainless steel (2"-8") or epoxy coated ductile Iron (10"-12") body design provides full compliance with ANSI/NSF 372 (AB1953 or NSF61G)
  • No moving parts. Minimal flow intrusion. Enduring accuracy
  • Easy to install floating flanges on 2"- 8" and integrated flanges on 10"- 12"
  • No required strainer
  • Wide beam ultrasonic measurement sensors for high accuracy and reliable operation
  • Industry standard communication protocol for integration with most third-party AMR/AMI systems
  • Active leak, burst, reverse flow, empty pipe, measurement failure, and low battery. LCD also display rate of flow and water temperature
  • Ruggedized NEMA 6P/IP-68+ construction; fully submersible design
  • Designed to meet standards for both North American and International C&I water meters
  • Optional flow measurements; forward only, net volume or alternating display (forward and reverse consumption displayed separately)
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI C715-18, ANSI C750-19
AWWA:
AWWA C715-18, AWWA C750-19
Battery Size:
D
Collection:
Octave®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
250 gpm
Length:
17 in
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61 G
NSF Certified:
Yes
Product Type:
Ultrasonic Meter
UL Listed:
Yes
Waterworks Application:
Water
Weight:
24 lb
Width:
5-3/4 in



Customers Also Bought
1–6 of 18 items
Part #S553080407
Item #3059819
5 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #PFWRWH
Item #3519956
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing