3/4 x 9 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, AccuLinx Encoder Register with 5' Itron Connector
3/4 x 9 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, AccuLinx Encoder Register with 5' Itron Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No