5/8 x 3/4 in. Bottom Load Multi-Jet Radio Water Meter
5/8 x 3/4 in. Bottom Load Multi-Jet Radio Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-708
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 0.125 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- US Gallons
- Waterworks Application:
- Water