This product requires certification to purchase.

5/8 x 3/4 in. Water Meter

Master Meter

5/8 x 3/4 in. Water Meter

  • Fast #
  • Part #MB12A11B150101A1
  • Item #7251171
  • Manufacturer Part #B12-A11-B15-0101A-1
3.1 out of 5 Customer Rating
Brand image
Master Meter

5/8 x 3/4 in. Water Meter

  • Fast #
  • Part #MB12A11B150101A1
  • Item #7251171
  • Manufacturer Part #B12-A11-B15-0101A-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
5/8
Fitting Size 2:
3/4
Fitting Sizes:
5/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF Certified:
No