2 x 17 in. Flanged Stainless Steel Octave Meter (Less Module)
Octave® 2 x 17 in. Flanged Stainless Steel Octave Meter (Less Module)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Octave®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 17 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Waterworks Application:
- Water