This product requires certification to purchase.

1 in. Plastic Ultrasonic Meter

Master Meter

Sonata® 1 in. Plastic Ultrasonic Meter

  • Fast #
  • Part #MS116A00A11A203A
  • Item #9720665
  • Manufacturer Part #S116-A00-A11-A2-03A
5 out of 5 Customer Rating
Brand image
Master Meter

Sonata® 1 in. Plastic Ultrasonic Meter

  • Fast #
  • Part #MS116A00A11A203A
  • Item #9720665
  • Manufacturer Part #S116-A00-A11-A2-03A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow sensitivity starting as low as 0.001 gpm
  • Powerful solution to reduce non-revenue water
  • Compliant with safe drinking water act (SDWA)
  • No moving parts for lifetime accuracy
  • Prorated 20 year battery life
  • Patented obstruction free flow tube minimizes head loss and risk of damage to sonic reflectors
  • Detailed LCD features totalized flow, rate of flow, battery alarm, leak alarm, burst pipe alarm, and tamper alarm
  • Fully submersible; IP68 design
  • Optional Internal RF module for master meter allegro AMI or master meter 3G AMR systems
  • Optional encoder output with a wired pigtail, nicor compatible connector, or Itron (ILC) compatible connector, allowing connectivity to third-party AMI or AMR systems
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C715-18
AWWA:
AWWA C-715
Collection:
Sonata®
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
55 gpm
ISO:
ISO 4064
Length:
10-3/4 in
Material:
Plastic
Material Type:
Glass Reinforced Polymer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Ultrasonic Meter
Weight:
2.25 lb
Width:
3 in