This product requires certification to purchase.

1/2 in x 3/4 in. Chrome Plated Brass MIP x Hose Hose Bibb

Matco-Norca

1/2 in x 3/4 in. Chrome Plated Brass MIP x Hose Hose Bibb

  • Fast #
  • Part #MFY680LF
  • Item #4784801
  • Manufacturer Part #FY680LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in x 3/4 in. Chrome Plated Brass MIP x Hose Hose Bibb

  • Fast #
  • Part #MFY680LF
  • Item #4784801
  • Manufacturer Part #FY680LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Type:
Tee
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-21/32 in
Material:
Brass
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Recommended Valve Application:
Water
UPC:
082647110526
Valve Seat Material:
Buna-N
Valve Size:
1/2 in x 3/4 in