1/2 in x 3/4 in. F1807 x MIPS Brass Reducing Elbow
1/2 in x 3/4 in. F1807 x MIPS Brass Reducing Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead Free Brass PEX Fittings
- NSF and UPC Approved
- Manufactured to ASTM Standard F1807
- Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-4, NSF 372
- NSF Certified:
- Yes
- UPC:
- 082647162761