This product requires certification to purchase.

1/2 in. 90 Degree Chrome Plated Brass Elbow

Matco-Norca

1/2 in. 90 Degree Chrome Plated Brass Elbow

  • Fast #
  • Part #MCL9003
  • Item #4488334
  • Manufacturer Part #C-L9003
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. 90 Degree Chrome Plated Brass Elbow

  • Fast #
  • Part #MCL9003
  • Item #4488334
  • Manufacturer Part #C-L9003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-62
Elbow Degree:
90°
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
UPC:
082647154773