This product requires certification to purchase.

1/2 in. FIP x Union Water Heater Connector

Matco-Norca

1/2 in. FIP x Union Water Heater Connector

  • Fast #
  • Part #MDUNEA03LF
  • Item #4784778
  • Manufacturer Part #DUNEA03LF
3.2 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. FIP x Union Water Heater Connector

  • Fast #
  • Part #MDUNEA03LF
  • Item #4784778
  • Manufacturer Part #DUNEA03LF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
082647092433