This product requires certification to purchase.

1/2 in. FPT Chrome Plated Brass Coupling

Matco-Norca

1/2 in. FPT Chrome Plated Brass Coupling

  • Fast #
  • Part #MCCP03
  • Item #4488416
  • Manufacturer Part #C-CP03
5 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. FPT Chrome Plated Brass Coupling

  • Fast #
  • Part #MCCP03
  • Item #4488416
  • Manufacturer Part #C-CP03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
UPC:
082647154865