This product requires certification to purchase.

1/2 x 3/4 in. Compression Brass Reducing Coupling

Matco-Norca

1/2 x 3/4 in. Compression Brass Reducing Coupling

  • Fast #
  • Part #M450L03
  • Item #3025384
  • Manufacturer Part #450L03
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 x 3/4 in. Compression Brass Reducing Coupling

  • Fast #
  • Part #M450L03
  • Item #3025384
  • Manufacturer Part #450L03
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-19/20 in
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
125 psi
Temperature Range:
Up to 180 Deg F
UL Listed:
No