1/2 x 3/8 in. Press x Compression Quarter Turn Angle Supply Stop Valve in Chrome
1/2 x 3/8 in. Press x Compression Quarter Turn Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated lead free brass
- 1/4 turn
- 125 psi
- One piece body
- 1/2" press x 3/8" compression
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Press
- End Connection 2:
- Compression
- End Connections:
- Press x Compression
- Handle Material:
- Zamak
- Handle Type:
- Quarter Turn
- Height:
- 2-4/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Alloy
- Material Type:
- PTFE, ZAMAK
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve