This product requires certification to purchase.

1/8 in. - Radiator Valve - MIPS

Matco-Norca

1/8 in. - Radiator Valve - MIPS

  • Fast #
  • Part #MAVA125
  • Item #7376340
  • Manufacturer Part #MN-AVA-125
3.7 out of 5 Customer Rating
Brand image
Matco-Norca

1/8 in. - Radiator Valve - MIPS

  • Fast #
  • Part #MAVA125
  • Item #7376340
  • Manufacturer Part #MN-AVA-125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
MIPS
End Connections
MIPS
Valve Size
1/8 in
Characteristics & Features
Valve Body Material
Brass
Valve Disc Material
Brass
Valve Seat Material
Brass
Valve Type
Radiator Valve