1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584 C85710
- Cleanout:
- No
- Connection Type:
- Sweat
- Height:
- 5-3/25
- IAPMO Listed:
- No
- Length:
- 5-3/25
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 082647075351