1-1/2 in. Brass Sink Trap (Less Cleanout)
1-1/2 in. Brass Sink Trap (Less Cleanout)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cleanout:
- No
- Connection Type:
- Sweat
- Fits Pipe Size:
- 2 in
- Height:
- 6-9/10
- IAPMO Listed:
- No
- Length:
- 8-2/25
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 082647060326