This product requires certification to purchase.

1-1/2 in. FIPS x Sweat Brass Steel Rubber Plastic Union

Matco-Norca

1-1/2 in. FIPS x Sweat Brass Steel Rubber Plastic Union

  • Fast #
  • Part #MDUN1509LF
  • Item #4784771
  • Manufacturer Part #DUN1509LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 in. FIPS x Sweat Brass Steel Rubber Plastic Union

  • Fast #
  • Part #MDUN1509LF
  • Item #4784771
  • Manufacturer Part #DUN1509LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
Sweat
End Connections:
FIPS x Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-19/25 in
Material:
Brass, Steel, Rubber, Plastic
Material Type:
EPDM, Nylon
Maximum Temperature:
230
Pressure - Maximum:
250 psi
UPC:
082647092334