1-1/2 in. Raised Square Head Brass Plug
1-1/2 in. Raised Square Head Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 120-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Square Head, Plug
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 082647027893