1-1/2 x 1-1/2 in. Closet & Urinal Spud in Rough Brass
1-1/2 x 1-1/2 in. Closet & Urinal Spud in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 125-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast brass
- Heavy mack washer
- Friction ring
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Cast Brass, Rubber
- Material Type:
- Buna-N
- Product Type:
- Closet Spud
- UL Listed:
- No
- UPC:
- 082647155770
- WaterSense Labeled:
- No