This product requires certification to purchase.

1-1/2 x 1-1/4 in. Cast Brass Sink Trap in Rough Brass

Matco-Norca

1-1/2 x 1-1/4 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #MTRAPD
  • Item #4488534
  • Manufacturer Part #TRAP-D
3.3 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 x 1-1/4 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #MTRAPD
  • Item #4488534
  • Manufacturer Part #TRAP-D
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Name:
Rough Brass
Connection Type:
IPS
Height:
5-13/25
IAPMO Listed:
No
Length:
4-49/50
Trap Material:
Cast Brass
Trap Size:
1-1/2
UPC:
082647060159