1-1/2 x 24 in. Brass Slip Joint Double Waste Bend
1-1/2 x 24 in. Brass Slip Joint Double Waste Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Brass
- Product Type:
- Bend