1-1/4 in. Cast Brass Closet and Urinal Spud
1-1/4 in. Cast Brass Closet and Urinal Spud
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 150-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Material:
- Cast Brass
- Product Type:
- Spud
- UL Listed:
- No
- UPC:
- 082647125667
- WaterSense Labeled:
- No