This product requires certification to purchase.

1-1/4 in. Grid Drain with Tailpiece and Nut

Matco-Norca

1-1/4 in. Grid Drain with Tailpiece and Nut

  • Fast #
  • Part #MFY155
  • Item #4488593
  • Manufacturer Part #MN-FY-155
5 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/4 in. Grid Drain with Tailpiece and Nut

  • Fast #
  • Part #MFY155
  • Item #4488593
  • Manufacturer Part #MN-FY-155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Chrome Plated Brass
IAPMO Listed:
No
Overflow Included:
Yes
Strainer Diameter:
2-1/4 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight
UPC:
082647155008