This product requires certification to purchase.

1-1/4 x 3/4 in. Sweat x FIPS Cast Brass Reducing Tee

Matco-Norca

1-1/4 x 3/4 in. Sweat x FIPS Cast Brass Reducing Tee

  • Fast #
  • Part #MCRTF0604LF
  • Item #7581871
  • Manufacturer Part #MN-CRTF0604LF
4.4 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/4 x 3/4 in. Sweat x FIPS Cast Brass Reducing Tee

  • Fast #
  • Part #MCRTF0604LF
  • Item #7581871
  • Manufacturer Part #MN-CRTF0604LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FIPS
End Connections:
Sweat x FIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
NSF Certified:
No
UPC:
082647139060