This product requires certification to purchase.

1-1/2 in. Brass Meter Coupling

Matco-Norca

1-1/2 in. Brass Meter Coupling

  • Fast #
  • Part #M433T07LF
  • Item #4572756
  • Manufacturer Part #433T07LF
3.3 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 in. Brass Meter Coupling

  • Fast #
  • Part #M433T07LF
  • Item #4572756
  • Manufacturer Part #433T07LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B62
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass