This product requires certification to purchase.

1-1/4 in. FIPS x BPT Brass Steel Silicone Rubber Plastic Union

Matco-Norca

1-1/4 in. FIPS x BPT Brass Steel Silicone Rubber Plastic Union

  • Fast #
  • Part #MDUNEA06
  • Item #4488493
  • Manufacturer Part #DUN-EA06
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/4 in. FIPS x BPT Brass Steel Silicone Rubber Plastic Union

  • Fast #
  • Part #MDUNEA06
  • Item #4488493
  • Manufacturer Part #DUN-EA06
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 40
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.22
ASTM:
ASTM A108, ASTM B-16, ASTM F-492-95
End Connection 1:
FIPS
End Connection 2:
BPT
End Connections:
FIPS x BPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-7/10 in
Material:
Brass, Steel, Silicone Rubber, Plastic
Material Type:
Nylon
Maximum Temperature:
250
Pressure - Maximum:
250 psi
UPC:
082647025622