1 in. FIP x Sweat Carbon Steel Union
1 in. FIP x Sweat Carbon Steel Union
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- UPC:
- 082647092303