1 in. IPS Straight PVC Compression Coupling
400 Series 1 in. IPS Straight PVC Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 125 PSI @ 73° F - Per ASME A112.18.1
- Sizes 1/2 in - 4 in available
- Fits iron pipe size
- 1 in - 4 in - Sch. 10S Per ASME B36.10 Dimensions
- 1/2 in & 3/4 in - Sch. 40 Per ASTM D2466
Documents
Specifications
- ASTM:
- ASTM D-2466
- Clean Bagged:
- No
- Collection:
- 400 Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Compression Coupling
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 73#
- Schedule Class:
- 10