1 in. Brass PEX Crimp x 1 in. Female Sweat Adapter
1 in. Brass PEX Crimp x 1 in. Female Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876-877
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- UPC:
- 082647019164