1 x 1/2 x 1 in. Sweat x FIPS x Sweat Cast Brass Reducing Tee
1 x 1/2 x 1 in. Sweat x FIPS x Sweat Cast Brass Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- FIPS
- End Connection 3:
- Sweat
- End Connections:
- Sweat x FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass
- NSF Certified:
- No