2-1/2 in. Threaded Cast Iron and Rubber Resilient Wedge Gate Valve
10RS Series 2-1/2 in. Threaded Cast Iron and Rubber Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Gate Valve-Threaded
- 200 CWP-Max Temp 140 Deg F
- C.I. Body
- Resilient Wedge
- Non Rising 304 SS Stem
- Full Port Flow
- Epoxy Coating
- ASTM A126 Class B
- Threaded Ends Conform to ANSI B1201
- Op Nut Standard / Handwheel Optional
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-126 Class B
- Coating:
- Epoxy
- Collection:
- 10RS Series
- Ductile Iron Pipe Type:
- Ductile Iron Threaded Pipe
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 5-1/2
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 140
- Pressure Class:
- 200#
- UPC:
- 082647080812
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Rubber
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve