This product requires certification to purchase.

2-1/2 in. Threaded Cast Iron and Rubber Open Left Resilient Wedge Gate Valve

Matco-Norca

10RT Series 2-1/2 in. Threaded Cast Iron and Rubber Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #M10RT09
  • Item #1666977
  • Manufacturer Part #10RT09
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

10RT Series 2-1/2 in. Threaded Cast Iron and Rubber Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #M10RT09
  • Item #1666977
  • Manufacturer Part #10RT09
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gate Valve-Ring Tate Gasket Ends
  • 200 CWP-Max Temp 140 Deg F
  • C.I. Body w/3 Bosses w/1 Tapped & Plugged
  • Resilient Wedge
  • Non Rising 304 SS Stem
  • Full Port Flow
  • Supplied with Operating Nut
  • Epoxy Coating
  • ASTM A126 Class B
  • Gasketed Ends for (IPS) PVC OD Pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Grade B, ASTM D-2000
AWWA:
AWWA C-509
Coating:
Epoxy
Collection:
10RT Series
Ductile Iron Pipe Type:
Ductile Iron Threaded Pipe
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Length:
10-63/100 in
Material:
Cast Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
140
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Disc Material:
Rubber
Valve Operator:
Operating Nut
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve