12 in. Flanged Ductile Iron Gate Valve with Handwheel
12 in. Flanged Ductile Iron Gate Valve with Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-Rising Stem
- Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
- Valves have fusion bonded epoxy coated housings
- Stainless Steel Stem, Bonnet and bolts
- Buna-N encapsulated Resilient wedge
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-536 65/45/12
- AWWA:
- AWWA C-515, AWWA C-509
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 14
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- No
- Type:
- M200WD16
- UL Listed:
- No
- UPC:
- 082647105027
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve