12 x 12 in. Cast Iron Floor Sink
12 x 12 in. Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Fits Pipe Size:
- 2 in
- Shape:
- Round
- Sink Bowl Size:
- 12 in x 12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 082647091511