Matco-Norca
1/2 x 3/4 in. MIPT x FIPT Brass Reducing Coupling
Part #M433T03LF | Item #4572757 | Manufacturer Part #433T03LF
Call for Pricing
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: MIPT
End Connection 2: FIPT
End Connections: MIPT x FIPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Fitting Type: Coupling, Reducing
Lead Law Compliant: Yes
Length: 2-1/4 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61