4 in. Epoxy Coated Cast Iron Flanged Check Valve
120F 4 in. Epoxy Coated Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 125 threaded end connections
- FNPT thread
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Horizontal swing check
- Y-pattern
- Renewable PTFE disc
- Renewable seat and disc
- Teflon disc
- 200 psi/13.8 bar non-shock cold working pressure
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Grade B, ASTM A-47
- Application:
- Cold Working Pressure, Golf Courses, Irrigation, Pumping Stations, Turf, Water Distribution
- Coating:
- Epoxy
- Collection:
- 120F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- Buna-N
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Buna-N, Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 68.3 lb