3 in. Cast Iron Flanged Swing Check Valve
120U 3 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ISO-9002
- Check valve-flanged ends
- 175 CWP
- U.L. listed / F.M. approved
- N.Y.C. approved (MEA257)
- MSS SP 71 compliant
- Cast iron body with 1 boss & drain plug on bottom
- Fusion bonded epoxy coating
- Bolted cover with lifting eye
- Resilient seat
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-307 Grade B, ASTM A-47, ASTM B-36, ASTM B-62, ASTM D-2000 AA 7014
- Coating:
- Fusion Epoxy
- Collection:
- 120U
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 7-49/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 9-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 175
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 175#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- Yes
- UPC:
- 082647002371
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 51 lb
- Width:
- 7-1/2 in