4 in. Ductile Iron Flanged Swing Check Valve
120W 4 in. Ductile Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ten year warranty
- Fusion bonded Epoxy
- AWWA C508 approved
- MSS SP 71 compliant
- Bolted cover
- NSF/ANSI 61 & 372
- Ductile iron
- 300 psi non-shock CWP
- Flanged ends conform with ANSI B16.1
- For horizontal installation
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-307 Grade B, ASTM A-36, ASTM A-536 Grade 64-45-12, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- 120W
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Irrigation, Potable Water, Sewage, Waste Water
- UL Listed:
- No
- UPC:
- 082647002449
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 75 lb