1-1/4 x 1-1/4 x 1-1/4 in. 300# IPS Bronze Wye Strainer
145LF 1-1/4 x 1-1/4 x 1-1/4 in. 300# IPS Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B2.1
- Collection:
- 145LF
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 4-71/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-17/50 in
- Material:
- Stainless Steel, Bronze
- Material Type:
- 304L
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye