2-1/2 in. BRS CSK SQ HD PLUG
2-1/2 in. BRS CSK SQ HD PLUG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass cleanout plugs (trap screws)
Documents
Specifications
- Application:
- Water Service
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Length:
- 21/50
- Material:
- Brass
- Origin:
- Domestic
- Type:
- MCPC250
- UPC:
- 082647091450