This product requires certification to purchase.

2 in. Brass Sink Trap

Matco-Norca

2 in. Brass Sink Trap

  • Fast #
  • Part #MTRAPJ
  • Item #4488549
  • Manufacturer Part #TRAP-J
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

2 in. Brass Sink Trap

  • Fast #
  • Part #MTRAPJ
  • Item #4488549
  • Manufacturer Part #TRAP-J
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Name:
Rough Brass
Connection Type:
IPS
End Connection 1:
FIPT
End Connections:
FIPT
IAPMO Listed:
No
Trap Material:
Brass
Trap Size:
2
UPC:
082647060265