2 in. FIPS x Sweat Brass Steel Rubber Plastic Union
2 in. FIPS x Sweat Brass Steel Rubber Plastic Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 18-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-26/51 in
- Material:
- Brass, Steel, Rubber, Plastic
- Material Type:
- EPDM, Nylon
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 250 psi
- UPC:
- 082647092341