2 in. IPS Bronze Flanged Meter Connector Kit
2 in. IPS Bronze Flanged Meter Connector Kit
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Meter Flanged
- End Connections:
- Meter Flanged
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-9/10 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 082647164901